Outdoor Perforated Steel Trash Can With Dome Lid, 36 Gallon, Green

  • Mfr # 261949GN

  • Zoro # G911863715


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Height
40 in
Overall Width
23-1/2 in
Material
Steel
Depth
23-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
261949GN
Zoro #
G911863715
UPC #
-
Country of Origin
China

Dimensions

Height
40 in
Overall Width
23-1/2 in
Depth
23-1/2 in

Details

Item
Outdoor Can
Color
Green
Material
Steel

Description

Thermoplastic receptacles are ideal for schools, public parks, outdoor office areas and more. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4in openings. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Includes dome lid, plastic liner and security cable . Assembly required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.