Outdoor Rated 30 Mobile Tilt Drum Blower Fan, 6890 CFM, 1/3 HP

  • Mfr # 293031

  • Zoro # G308827009


product price:  $669.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Height
38-1/2 in
Voltage
115
Color
White
Depth
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293031
Zoro #
G308827009
UPC #
707022410526
Country of Origin
China

Dimensions

Height
38-1/2 in
Width
35-1/2 in
Depth
14-1/2 in

Details

Material
Steel
Voltage
115
Color
White
Item
Drum Fan

Description

2 speeds of cooling airflow for garages, warehouses and agriculture facilities. This direct drive fan features zinc plated, UV and corrosion resistant steel body for lasting performance. This Phase 1, outdoor rated, free standing unit is designed to accommodate various on-site jobs for barns, factories, and more. With an Igress Protection rating of IP44, this fan is approved for outdoor usage. Fan motor is totally enclosed for complete protection and 3 aluminum blade count provides CFM high of 6890. Includes 9 ft. SJTW power cord with NEMA Plug Configuration. Max ambient temperature is 104°F. UL, cUL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.