
Outdoor Sling Chaise Lounge Chair, Khaki Sling, Tan Frame
Mfr # 437002TN
Zoro # G408624294
product price:Â $544.99
/ea
Sold in multiples of 4 for $2,179.96
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan
Type
Sling Chaise Lounge
Width
26-1/4 in
Height
36-1/2 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
437002TN
Zoro #
G408624294
UPC #
10707022482520
Country of Origin
China
Dimensions
Width
26-1/4 in
Height
36-1/2 in
Depth
76-1/4 in
Details
Item
Chaise Lounge
Color
Tan
Type
Sling Chaise Lounge
Assembled/Unassembled
Unassembled
Description
When your clients are kicking back, the The Global Industrial; Outdoor Sling Chaise Lounge Chair has their back while they relax. Use it to accommodate patio furniture, outdoor cafes, and virtually any outside space that needs a simple yet refined lounge chair. Breathable and durable textelene fabric.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.