Outdoor Steel Slat Recycling Trash Can, Access Door and Dome Lid, 36 Gal, Blue
- Mfr # B3178685
- Zoro # G222792704
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
36 Gallon
Color
Recycling Blue
Material
Steel
Height
48 in
Width/Diameter
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3178685
- Zoro #
- G222792704
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 48 in
- Width/Diameter
- 28 in
Details
- Total Capacity
- 36 Gallon
- Color
- Recycling Blue
- Material
- Steel
Description
Recycling receptacle provides convenient disposal for all types of recyclable waste. Fully welded durable receptacle has a rugged expanded galvanized steel body that is reinforced with circular bands and rolled edges. Endures extreme climate conditions. Flat bar steel deters graffiti and vandalism. Powder coating finish resists rust and increases durability. RECYCLE decal on body for clear identification. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Access door helps reduce heavy lifting and ease servicing, even in tight areas. Access door is padlockable to prevent unsolicited opening (lock sold separately). Doors feature heavy duty hinges for smooth and easy opening. Rubber bumpers for quiet door closing. Recycle waste container includes anchor kit, leveling feet and black plastic liner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.