Outdoor Steel Slat Recycling Trash Can, Access Door and Rain Lid, 36 Gal, Blue
- Mfr # B3178684
- Zoro # G222789063
product price:Â
$
923.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
36 Gallon
Color
Recycling Blue
Material
Steel
Width/Diameter
28 in
Height
47-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3178684
- Zoro #
- G222789063
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width/Diameter
- 28 in
- Height
- 47-3/4 in
Details
- Total Capacity
- 36 Gallon
- Color
- Recycling Blue
- Material
- Steel
Description
With its distinctive blue color and recycling decals, the 36-gallon Global Industrial Outdoor Slatted Steel Recycling Trash Can with Access Door & Rain Bonnet Lid gives you a large capacity for recyclables with design and construction details that provide resistance to the elements, graffiti, and vandalism. A convenient door with a spring-loaded latch on the side of the can proves access to the liner, so there is no need to lift it out when it heavy or leaking liquids—simply pull the liner out to empty it. The flat-bar steel slats are fully welded and treated with a corrosion-resistant recycling blue polyester powder coat finish that will hold up against harsh summer and winter weather. The trash can features a raised rain bonnet lid that keeps rain & snow out while allowing easy access to throw out trash. The lid is secured to the frame with a cable to prevent loss or theft and the door latch accepts user-supplied pad lock. Included with the can is a removeable interior plastic liner that holds the recyclables or provides a way to install and hold a bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.