Outdoor Steel Slat Recycling Trash Can, Dome Lid, 36 Gallon, Blue

  • Mfr # B3178687

  • Zoro # G722790835


product price:  $1,162.99
/ea
Free Shipping & Returns

Key Features

Height
42 in
Material
Steel
Total Capacity
36 Gallon
Color
Recycling Blue
Width/Diameter
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3178687
Zoro #
G722790835
UPC #
-
Country of Origin
China

Dimensions

Height
42 in
Width/Diameter
28 in

Details

Material
Steel
Total Capacity
36 Gallon
Color
Recycling Blue

Description

With its distinctive blue color and recycling decals, the 36-gallon Global Industrial Outdoor Slatted Steel Recycling Trash Can with Dome Lid gives you a large capacity for recyclables with design and construction details that provide resistance to the elements, graffiti, and vandalism. The flat-bar steel slats are fully welded and treated with a corrosion-resistant recycling blue polyester powder coat finish that will hold up against harsh summer and winter weather. The trash can features a domed lid outfitted with a self-closing door that hides waste from view and keeps out rain & snow while allowing easy access to dispose of trash. The lid is secured to the frame with a cable to prevent loss or theft. Included with the can is a flat lid with hole for recyclable items that is secured to the frame with a cable to prevent loss or theft, and a removeable interior plastic liner that holds the recyclables or provides a way to install and hold a bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.