Outdoor Steel Slat Recycling Trash Can, Flat Lid, 36 Gallon, Blue
- Mfr # B3178686
- Zoro # G122790701
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
36 Gallon
Color
Recycling Blue
Material
Steel
Depth
28 in
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3178686
- Zoro #
- G122790701
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 28 in
- Height
- 36 in
- Width/Diameter
- 28 in
Details
- Total Capacity
- 36 Gallon
- Color
- Recycling Blue
- Material
- Steel
Description
With its distinctive blue color and recycling decals, the 36-gallon Global Industrial Outdoor Steel Slat Recycling Trash Can gives you a large capacity for recyclables with design and construction details that provide resistance to the elements, graffiti, and vandalism. The flat-bar steel slats are fully welded and treated with a corrosion-resistant recycling blue polyester powder coat finish that will hold up against harsh summer and winter weather. Included with the can is a flat lid with hole for recyclable items that is secured to the frame with a cable to prevent loss or theft, and a removeable interior high-density polyurethane plastic liner that holds the recyclables or provides a way to install and hold a bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.