Outdoor Wall Mount Bottle Filling Station w/Filter, Stainless Steel

  • Mfr # 270313F

  • Zoro # G322788393


product price:  $1,877.99
/ea
Free Shipping & Returns

Key Features

Width
11-3/4 in
Material
316 Stainless Steel
Depth
18-7/8 in
Height
30-7/8 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270313F
Zoro #
G322788393
UPC #
-
Country of Origin
China

Dimensions

Width
11-3/4 in
Depth
18-7/8 in
Height
30-7/8 in

Details

Material
316 Stainless Steel
Color
Silver

Description

Keep your guests hydrated in outdoor spaces with this Global Industrial Outdoor Wall Mount Bottle Filling Station. Engineered for filtered or unfiltered operation, this bottle filler is the ideal solution for parks, outdoor complexes, campgrounds, and more. Its heavy-duty construction and vandal-resistant bubbler protects the unit from the elements while guarding against tampering and theft. ADA compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.