Outdoor Wall Mounted Drinking Fountain, Green Powder Coat

  • Mfr # 761224GN

  • Zoro # G008641202


product price:  $1,190.99
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Color
Green
Width (In.)
16-1/4 in
Type
Outdoor Drinking Fountain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761224GN
Zoro #
G008641202
UPC #
707022404259
Country of Origin
China

Dimensions

Width (In.)
16-1/4 in

Details

Material
316 Stainless Steel
Color
Green
Type
Outdoor Drinking Fountain

Description

Outdoor Drinking Fountains are constructed of 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. Attractive Green powder coat finish. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.