Outdoor Workstation Fan, Yoke Mount, 12 in Blade Dia, 120V

  • Mfr # 292791

  • Zoro # G608654244


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
12 in
Voltage
120V
For Use With
Sporting Events, Amusement Parks, Factories, Greenhouses, Poultry Farms
Height
16-1/8 in
Fan Mounting Location
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292791
Zoro #
G608654244
UPC #
707022352840
Country of Origin
China

Dimensions

Blade Diameter
12 in
Height
16-1/8 in
Width
15-3/8 in

Details

Voltage
120V
Item
Workstation Fan
For Use With
Sporting Events, Amusement Parks, Factories, Greenhouses, Poultry Farms
Fan Mounting Location
Yoke
Color
Black
Assembled
Yes
Includes
Fan with Yoke Mount
Fan Style
Outdoor
Material
Metal

Description

The versatile yoke mount fastens quickly to walls, columns, beams, ceilings, workbenches and machines, and can be mounted to rotate 360° both horizontally and vertically. Equipped with UV resistant guards and a Totally Enclosed motor rated IPX4, these workstation fans can withstand the rigors of most agricultural and industrial settings: Indoor and Outdoor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.