Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, SJTW, 5-15R, 6 ft., White

  • Mfr # 501618

  • Zoro # G608619984


product price: $19.99
/ea

Key Features

Type
Surge, SJTW
Receptacle Configuration
5-15R
Cord Length
6 ft.
Color
White
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501618
Zoro #
G608619984
UPC #
707022341318
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Tap
Type
Surge, SJTW
Receptacle Configuration
5-15R
Color
White
Gauge/Conductor
14/3
Standards
cETL Listed
Number of Outlets
6
Enclosure Material
Plastic

Description

.
This strip comes with a 6ft 14/3 heavy duty cord & plug. 5+1-outlet surge protector provides 6 additional electrical outlets for accommodating the operation of multiple electrical devices in the same room and offers 900 joules of protection. Item is cETL approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.