Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing List Envelopes, 4-1/2L x 5-1/2W, Clear, 1000PK

  • Mfr # 354710

  • Zoro # G708642837


product price: $42.56
/pk 1000, $0.04/ea

Key Features

Color
Clear
Material
Plastic
Width
5-1/2 in
Outside Length
4/1/2002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354710
Zoro #
G708642837
UPC #
707022469630
Country of Origin
China

Dimensions

Width
5-1/2 in
Outside Length
4/1/2002

Details

Color
Clear
Material
Plastic

Description

Prevent damage to your shipping labels with the Global Industrial, Packing List Envelopes. Made of durable plastic, which protects the documents inside, these labels are ideal for keeping out dirt and moisture and best for use in places such as warehouses, packing, and distribution centers. Simply peel off the paper backing and apply to any package. Its clear face ensures easy readability and back-loading feature prevents theft or tampering. Measurements: 4-1/2 L x 5-1/2 W.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.