Packing List Envelopes, Packing List Enclosed Print, 4-1/2L x 5-1/2W, Blue, 1000PK

  • Mfr # 412579

  • Zoro # G608628801


product price:  $36.75
/pk 1000, $0.04/ea

Key Features

Color
Clear
Width
5-1/2 in
Material
Plastic
Length
4-1/2 in
Thickness
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412579
Zoro #
G608628801
UPC #
707022456968
Country of Origin
China

Dimensions

Width
5-1/2 in
Length
4-1/2 in
Thickness
2

Details

Color
Clear
Material
Plastic

Description

Envelopes are pre-printed on a durable polyethylene layer with a high contrast color graphic font that reads Packing List Enclosed' for quick content designation. These packing list envelopes securely hold and protect shipping documents. The envelope forms to shipment boxes when pressure is applied. Adhesive backing features a hot melt material composition for strong attachment to ribbed or corrugated surfaces. Units are accessed by opening along the side. Inside Usable Dimensions: 4 x 5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.