Packing List Envelopes W/Print, 4-1/2L x 5-1/2W, Orange, 1000PK

  • Mfr # 412403

  • Zoro # G708619938


product price:  $38.49
/pk 1000, $0.04/ea

Key Features

Color
Clear
Width
5-1/2 in
Material
Plastic
Length
4-1/2 in
Thickness
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412403
Zoro #
G708619938
UPC #
707022482677
Country of Origin
China

Dimensions

Width
5-1/2 in
Length
4-1/2 in
Thickness
2

Details

Color
Clear
Material
Plastic

Description

These packing list envelopes securely hold and protect shipping documents. The envelope forms to shipment boxes when pressure is applied. These envelopes are pre-printed on a durable polyethylene layer with a high contrast color graphic font that reads Packing List Enclosed' for quick content designation. The adhesive backing features a hot melt material composition for strong attachment to ribbed or corrugated surfaces. The contents are accessed by opening along the side. Inside usable dimensions are 4L x 5W.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.