
Packing Workbench W/Lower Shelf Kit, Laminate Square Edge, 60inW x 30inD
Mfr # 244203
Zoro # G911835804
product price: $976.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Color
Blue
Workbench/Table Assembly
Unassembled
Width
60 in
Depth
30 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244203
Zoro #
G911835804
UPC #
-
Country of Origin
China
Dimensions
Width
60 in
Depth
30 in
Height
28 to 34 in
Details
Color
Blue
Item
Packing Table
Workbench/Table Assembly
Unassembled
Material
Steel
Description
The packing workbench includes a lower shelf kit. This workbench features 1-5/8in thick plastic square edge top supported by heavy-duty 2in square 14 gauge steel tubular legs that adjust from 28 - 34inH at 2in increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.