
Packing Workbench W/Lower Shelf & Power, ESD Square Edge, 72inW x 30inD
Mfr # 244212B
Zoro # G011835629
product price: $1,087.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Blue
Workbench/Table Assembly
Unassembled
Depth
30 in
Width
72 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244212B
Zoro #
G011835629
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
30 in
Width
72 in
Height
28 to 34 in
Details
Color
Blue
Item
Packing Table
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Electric Packing Workbench with Lower Shelf Kit includes Workbench, Power Apron and Lower Shelf Kit. Workbench includes 1-1/4in thick ESD Square Edge Top supported by heavy-duty 2in square 14 gauge steel tubular legs that adjust from 28-34inH at 2in increments and are tested to 5,000 lb. capacity. Weight should be evenly distributed. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly. Pre-Wired Power Apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord. Lower Shelf Kit measures 25inD with 4 carton dividers and a 5inH storage shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.