Zoro Homepage

Packing Workbench W/Lower Shelf & Power, Laminate Square Edge, 72inW x 36inD

  • Mfr # 412465B

  • Zoro # G411836042


product price: $1,225.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Blue
Width
72 in
Workbench/Table Assembly
Unassembled
Material
Steel
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412465B
Zoro #
G411836042
UPC #
-
Country of Origin
China

Dimensions

Width
72 in
Depth
36 in
Height
28 to 34 in

Details

Color
Blue
Item
Packing Table
Workbench/Table Assembly
Unassembled
Material
Steel

Description

The electric packing workbench comes with a power apron and lower shelf kit for user convenience. This workbench features 1-5/8in thick plastic square edge top supported by heavy-duty 2in square 14 gauge steel tubular legs that adjust from 28 - 34inH at 2in increments and are tested to 5000 lbs capacity to ensure the weight is evenly distributed. The workbench has adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench comes with a powder coat finish, and it is quick and easy to assemble. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.