
Packing Workbench W/Riser Kit & Power Apron, Laminate Square Edge, 72inWx30inD
Mfr # 244192B
Zoro # G011835834
product price: $983.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Blue
Height
28 to 34 in
Depth
30 in
Workbench/Table Assembly
Unassembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244192B
Zoro #
G011835834
UPC #
-
Country of Origin
China
Dimensions
Height
28 to 34 in
Depth
30 in
Width
72 in
Details
Color
Blue
Item
Packing Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
This electric packing workbench also includes a power apron and riser kit. This workbench features 1-5/8in thick plastic square edge top supported by heavy-duty 2in square 14 gauge steel tubular legs that adjust from 28 - 34inH at 2in increments and are tested to 5000 lbs capacity to ensure the weight is evenly distributed. The workbench has adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench comes with a powder coat finish, and it is quick and easy to assemble. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord. The riser kit has 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.