
Packing Workbench W/Riser Kit & Power Apron, Maple Square Edge, 72inW x 36inD
Mfr # 412457B
Zoro # G411835977
product price: $1,554.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Blue
Width
72 in
Depth
36 in
Material
Steel
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412457B
Zoro #
G411835977
UPC #
-
Country of Origin
Multiple
Dimensions
Width
72 in
Depth
36 in
Height
28 to 34 in
Details
Color
Blue
Item
Packing Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Purpose-built for packing with power apron & riser kit. This electric packing workbench also includes a power apron and riser kit. This workbench features 1-3/4in thick maple square edge top supported by heavy-duty 2in square 14 ga steel tubular legs that adjust from 28 - 34inH at 2in increments and are tested to 5000 lbs capacity to ensure the weight is evenly distributed. The workbench has adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench comes with a powder coat finish, and it is quick and easy to assemble. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord. The riser kit has 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.