
Paint & Ink Storage Cabinet, 44 in H, 43 in W, Red
Mfr # 316063
Zoro # G011936944
product price:Â $1,004.99
/eaKey Features
Overall Height
44 in
Overall Width
43 in
Cabinet Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
316063
Zoro #
G011936944
UPC #
707022354042
Country of Origin
China
Dimensions
Overall Height
44 in
Overall Width
43 in
Details
Item
Paint & Ink Storage Cabinet
Cabinet Material
Steel
Color
Red
Description
GlobalTM Paint & Ink Storage Cabinet - 24 Gallon - Manual Close 43inW x 12inD x 44inH. Steel Cabinets are constructed of all welded, double walled 18 gauge steel with 1-1/2in air space and dual 2in diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. All models piano hinges and 3-point locking doors for added security. Features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. capacity and adjust on 2-1/2in centers. Ground connection dissipates static charge. Includes 2in leak proof doorsills and adjustable leveling feet. Paint & Ink cabinets have a red powder coat finish and meets NFPA code 30 and OSHA standards. FM approved. Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.