Pallet Rack Footplate (2 Piece), Includes 2 Sets of Bolts, 4 Sets of Screws

  • Mfr # 298816

  • Zoro # G722787897


product price:  $21.99
/ea

Key Features

Color
Green
Overall Width
3-1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
298816
Zoro #
G722787897
UPC #
707022512985
Country of Origin
Viet Nam

Dimensions

Overall Depth
4-1/4 in
Overall Height
2-5/16 in
Overall Width
3-1/4 in

Details

Color
Green
Material
Steel

Description

Constructed from high-strength steel for long-lasting durability, this replacement Global Industrial 2-Piece Footplate, with included hardware, is compatible with Global Industrial Bolted Pallet Rack Upright Frames.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.