Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Pallet Rack Netting, One Bay, 99inW x 48inH, 4in Sq. Mesh, 2500 lb Rating
- Mfr # 248433A
- Zoro # G811863884
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
4" Square
Length
99 in
Material
Mesh; Polypropylene
Color
Black
Height (Ft.)
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248433A
- Zoro #
- G811863884
- UPC #
- 707022508728
- Country of Origin
- United States
- Material
- Mesh; Polypropylene
- Color
- Black
- Item
- Pallet Rack Netting
Dimensions
- Mesh Size
- 4" Square
- Length
- 99 in
- Height (Ft.)
- 4 ft
- Height
- 4 ft
Description
Provides optimal safety/security by helping prevent items from falling from pallet racking. Easily attaches to existing pallet racking using included hardware optional off-set mounting kits available. Mesh construction is ideal for smaller boxes and items and offers a high load rating. Protect your pallet rack inventory and nearby workers with our Global Industrial™ Pallet Rack Netting. This industrial pallet rack safety net features a square mesh design to help catch items in the event they fall or slip off the pallet racking system. The net is made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16in dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount hardware included or off-set hardware sold separately on pallet rack uprights. Netting offers additional 3in in length per bay for upright allowance. 1-3/4in Square Mesh is ideal for small products and offers 2500 lb. load rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.