Zoro Homepage

Pallet Rack Upright Frame, 24D x 96H

  • Mfr # 320887

  • Zoro # G608826054


product price: $308.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Green
Overall Width
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320887
Zoro #
G608826054
UPC #
707022488778
Country of Origin
United States

Dimensions

Overall Depth
24
Overall Height
96 in
Overall Width
3 in

Details

Color
Green
Material
Steel

Description

The Global Industrial Pallet Rack Upright Frame is an upstanding solution that supports pallet rack beams. This welded upright frame is made with 13-gauge steel and a long lasting baked-on enamel finish. When selecting an upright beam, it is recommended to determine the total weight of all pallets for each pair of upright frames. Add the height of all pallet loads, beam height, allowing 4 to 8 clearance between the top of the load and the bottom of the beam above. The top beam should be a minimum of 6 less than the maximum height of your forklift reach. Frame depth is determined by the length of the pallet. The pallet should overhang the frame by 3 front and back. Interchangeable with Interlake, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.