
Pallet Rack Upright Frame, 24inD x 120inH
Mfr # 290615
Zoro # G611864609
product price: $347.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Color
Green
Overall Width
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290615
Zoro #
G611864609
UPC #
707022498319
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
120 in
Overall Width
3 in
Details
Color
Green
Material
Steel
Description
Robust 13-gauge frame. Punched on 2in centers for easy beam adjustment. Interchangeable with various other beams from Interlake to USP. The Global Industrial™ Pallet Rack Upright Frame is an upstanding solution that supports pallet rack beams. This welded upright frame is made with 13-gauge steel and a long lasting baked-on enamel finish. When selecting an upright beam, it is recommended to determine the total weight of all pallets for each pair of upright frames. Add the height of all pallet loads, beam height, allowing 4in to 8in clearance between the top of the load and the bottom of the beam above. The top beam should be a minimum of 6in less than the maximum height of your forklift reach. Frame depth is determined by the length of the pallet. The pallet should overhang the frame by 3in front and back. Interchangeable with Interlake, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible.. Capacity based on 36in beam shelf spacing. If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The lbs capacity ratings provided are for reference only. These ratings apply to static non-seismic conditions only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.