Zoro Homepage

Pallet Rack Wire Deck Divider, 40D x 18H

  • Mfr # 968642

  • Zoro # G708611215


product price: $35.29
/ea

Key Features

Pallet Rack Accessory Item
Wire Deck Divider
Overall Height
18 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968642
Zoro #
G708611215
UPC #
707022346030
Country of Origin
United States

Dimensions

Overall Depth
40
Overall Height
18 in

Details

Pallet Rack Accessory Item
Wire Deck Divider
Color
Gray
Material
Steel

Description

Includes 2 steel clips for easy attachment to wire mesh decking sold separately. Made from 6 gauge steel wire. Double wire on top and bottom for durability. Dividers are 2 shorter than deck depth. 18H. Baked enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.