Zoro Homepage

Pallet Rack Wire Decking, 52W x 36D 2750 lbs cap Gray

  • Mfr # 798652

  • Zoro # G508825911


product price: $70.39
/ea

Key Features

Material
Wire Mesh
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798652
Zoro #
G508825911
UPC #
707022321808
Country of Origin
United States

Dimensions

Overall Depth
36
Overall Width
52 in

Details

Material
Wire Mesh
Color
Gray

Description

Strong, 2 x 4, 6-gauge gray baked enamel finished wire decking features welded construction and 14 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2 or 1-5/8 step. 2750 lb. capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.