Zoro Homepage

Pallet Rack Wire Decking, 52"W x 42"D (2250 lbs cap) Gray

  • Mfr # B2127525

  • Zoro # G222789513


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2127525
Zoro #
G222789513
UPC #
810015420102
Country of Origin
United States

Description

Strong, 2-1/2" x 4" wire decking features welded construction and 14-gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation - simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2083 lb. capacity. Oven baked gray enamel finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.