
Panel Kit for 48inW Bench, 36inW Louver Panel, Rails & Uprights, Blue
Mfr # 249715BL
Zoro # G811938056
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Height
19 in
Width
36 in
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249715BL
Zoro #
G811938056
UPC #
-
Country of Origin
China
Dimensions
Height
19 in
Width
36 in
Details
Item
Panel Kit
Material
Steel
Color
Blue
Description
Louver Panel Kit for 48in Workbench - Blue. Uprights with Workbench louver panels add storage space and versatility to workbenches. Steel louvered panel easily attaches to Uprights using the Panel Mounting Rails to provide additional storage on workbenches. Panels and Uprights are made using durable steel with a powder coat finish for lasting durability. Louver panel allows easy attachment of plastic hanging bins bins sold separately for convenient storage of small parts and supplies. Fits 48in workbenches. Kit Includes: 1 36 x 19 Louver Panel - Blue. 1 48in Panel Mounting Rails - Blue. 1 pair 48inH Uprights- Blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.