
Panel Leg Workbench, 60 x 30in, Power Outlets, Maple Butcher Block Square Edge
Mfr # 778476
Zoro # G511892412
product price: $761.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray
Width
60 in
Workbench/Table Assembly
Unassembled
Height
34 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
778476
Zoro #
G511892412
UPC #
-
Country of Origin
Multiple
Dimensions
Width
60 in
Height
34 in
Depth
30 in
Details
Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Panel legs with power apron. This workbench features a maple butcher block square edge top that is ideal for applications where heavy loading and extreme surface abuse occurs. This self-contained electronic workbench offers unequaled versatility and economy for precision fabricating and assembly work. It is designed for labs, cleaning stations, electronic assemblers, technicians, etc. An optional bench riser with power center adds storage space, keeps work surface clear and uncluttered, and puts electrical power at your fingertips. The optional sliding drawer is lockable and handy for tools, supplies and other small items. The panel legs provide rigid stability. This workbench is easy to assemble. This workbench is shown with an optional power riser and drawer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.