Zoro Homepage

Panel Leg Workbench, 72 x 30in, Power Outlets, Shop Top Square Edge

  • Mfr # 778361

  • Zoro # G711864073


product price: $710.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Depth
30 in
Height
34 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
778361
Zoro #
G711864073
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Height
34 in
Width
72 in

Details

Color
Gray
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

The workbench features a shop top with square edge top, which is tough, non-conductive and ruggedly constructed of tempered hardboard. The top is bonded to a solid wood core that wonftt warp or splinter. This self-contained electronic workbench offers unequaled versatility and economy for precision fabricating and assembly work. It is designed for labs, cleaning stations, electronic assemblers, technicians, etc. An optional bench riser with power center adds storage space, keeps work surface clear and uncluttered, and puts electrical power at your fingertips. The optional sliding drawer is lockable and handy for tools, supplies and other small items. The panel legs provide rigid stability. This workbench is easy to assemble. The workbench is shown with plastic laminate top, optional power riser and drawer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.