
Panel Leg Workbench w/ESD Safety Edge Top & Power Apron, 72inW x 36inD, Gray
Mfr # 250230
Zoro # G511836003
product price: $734.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Color
Gray
Workbench/Table Assembly
Unassembled
Height
34 in
Depth
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250230
Zoro #
G511836003
UPC #
-
Country of Origin
Multiple
Dimensions
Height
34 in
Depth
36 in
Width
72 in
Details
Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
This workbench features an antistatic ESD square edge top. This self contained electronic workbench offers unequaled versatility and economy for precision fabricating and assembly work. It is designed for labs, cleaning stations, electronic assemblers, technicians, etc. An optional bench riser with power center adds storage space, keeps work surface clear and uncluttered and puts electrical power at your fingertips. The optional sliding drawer is lockable and handy for tools, supplies and other small items. The panel legs provide rigid stability. This workbench is easy to assemble. The ESD square edge top is made of white plastic that prevents damage to sensitive electronic circuitry and complies with MIL-B81705B and 101B, 101C, Method 4046. The workbench is shown with a plastic laminate top, an optional power riser and a drawer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.