
Panel Mounting Kit for 48inW Bench -Blue
Mfr # 249291ABL
Zoro # G911937874
product price: $59.45
/eaKey Features
Width
48 in
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249291ABL
Zoro #
G911937874
UPC #
707022511957
Country of Origin
China
Dimensions
Width
48 in
Details
Item
Panel Mount Kit
Material
Steel
Color
Blue
Description
Mounting kit easily attaches to Upright Kit sold separately to allow installation of Optional Panels. Mounting kit accepts attachment of choice of Pegboard Panel and Louver Panel sold separately to provide overhead storage of parts and supplies. Made using durable steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.