Shop GLOBAL INDUSTRIAL
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Panel, Sheet & Lumber Truck, 2400 Lb. Capacity, 60L x 30W
- Mfr # 241444
- Zoro # G108612270
product price:Â
$
778.99
/ea
Key Features
Color
Gray
Overall Length
60 in
Overall Width
30 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241444
- Zoro #
- G108612270
- UPC #
- 707022330534
- Country of Origin
- China
Dimensions
- Overall Length
- 60 in
- Overall Width
- 30 in
Details
- Color
- Gray
- Material
- Steel
Description
Transport plywood, drywall, lumber, pipe and other long, bulky products with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.