
Park Grill Charcoal BBQ, In Ground
Mfr # 695299
Zoro # G911936945
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15 in
Overall Height
10 in
Width
20-1/2 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695299
Zoro #
G911936945
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15 in
Overall Height
10 in
Width
20-1/2 in
Details
Item
Grill
Color
Black
Material
Steel
Description
Park Grill Charcoal BBQ In Ground - 695299. Charcoal bbq grills are great for commercial outdoor environments. Made using heavy gauge metal, this grill offers 277.5 square inches of cooking area on a high heat black enamel finish. Cooking grate has cool-coil handles that can be adjusted at 4 levels. 41inH post must be installed in cement. Pole diameter is 2.375. Drain holes included. Prevents water buildup from rain and snow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.