Zoro Homepage

Parking Lot Sign Base, 18in Diameter

  • Mfr # 641646

  • Zoro # G411937435


product price: $53.19
/ea

Key Features

Width
18 in
Material
Polyethylene
Color
Black
Sign Base Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641646
Zoro #
G411937435
UPC #
707022508797
Country of Origin
China

Dimensions

Width
18 in

Details

Material
Polyethylene
Color
Black
Sign Base Type
Portable

Description

Easy to assemble and fill with pluggable hole. Molded handle grip for quick transport. Tamperproof plug. The Global Industrial™ Parking Lot Sign Base offers simple setup for parking posts around your grounds that require a sturdy base. Ideal for any lot or parking areas and parking garages. This 18in dia. portable sign base is made from high density polyethylene. Recommended for 4ft to 6ft U-Channel Poles. Connecting posts with longer height dimensions may require the base to be filled with concrete. Textured design helps hide wear and debris. Base only. Sign posts sold separately. Limited 1-Year Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.