Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Lot Stencil, Handicapped Symbol

  • Mfr # 505199

  • Zoro # G408657858


product price: $57.15
/ea

Key Features

Character Height
43
Material
Vinyl
Color
Black
Character Width
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505199
Zoro #
G408657858
UPC #
707022096539
Country of Origin
China

Dimensions

Character Height
43
Character Width
37

Details

Material
Vinyl
Color
Black

Description

37x 43 template for Handicapped Parking heavy duty stencil. Black vinyl construction. Stencil is reusable. Use with spray paint on pavement. Meets ADA requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.