Pedestal Base, 29 in D X 51 in H, 38 in W X Steel, Gray
- Mfr # 319063
- Zoro # G611937815
product price:Â
$
1,022.99
/ea
Key Features
Overall Width
38 in
Overall Depth
29 in
Overall Height
51 in
Material
Steel
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 319063
- Zoro #
- G611937815
- UPC #
- 707022034043
- Country of Origin
- China
Dimensions
- Overall Width
- 38 in
- Overall Depth
- 29 in
- Overall Height
- 51 in
Details
- Item
- Pedestal Base
- Color
- Gray
- Material
- Steel
- Assembled/Unassembled
- Unassembled
Description
38inW x 29inD x 51inH 4-Drawer Premium Shop Desk - Gray - 319063. Premium shop and shipping desk provides secure storage and organization for shipping areas or workshops. All steel construction is finished with scratch resistant gray powder coating. Includes pigeonhole riser with shelves and dividers for easily accessible storage. Recessed lower shelf allows room for seating. Steel ball bearing glides permit drawers to pull out smoothly and stop securely. All drawers are equipped with both a cylinder lock and padlock hasp for added safety. Measures 38inW x 29inD x 51inH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.