
Pedestal Wash Fountain, 2 Station, Foot-Operated
Mfr # 604082
Zoro # G511938202
product price:Â $2,167.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Overall Height
41-1/4 in
Overall Width
27-1/2 in
Overall Length
18 in
Color
Tan
Material of Construction
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
604082
Zoro #
G511938202
UPC #
707022471985
Country of Origin
China
Dimensions
Overall Height
41-1/4 in
Overall Width
27-1/2 in
Overall Length
18 in
Details
Color
Tan
Material of Construction
Polyethylene
Description
Foot-operated pedal allows touchless operation. Durable high-density polyethylene rotocast material. Attractive granite-like finish blends well in industrial spaces. The Foot-Operated Global Industrial™ Pedestal Wash Fountain is conveniently built to help wash the dirtiest and grimiest hands without direct contact. Use this hands-free wash fountain for restrooms in warehouses, manufacturing facilities, food processing plants, and other commercial and industrial areas that need a convenient washing station. Pedetal-mounted for minimal space occupancy. Features two stations, allowing multiple users to wash hands at the same time. This unit is engineered for installation on various surfaces allowing proper anchorage and is only suitable for indoor locations. Heavy-duty mounting hardware included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.