Zoro Homepage

Perfex Frame for Sanitizer Dispenser Stand w/Sanitize Hands Here Graphic

  • Mfr # 641524

  • Zoro # G108663081


product price: $27.19
/ea

Key Features

Width
9-6/7 in
Height
16-1/2 in
Sign Material
Steel
Sign Background Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641524
Zoro #
G108663081
UPC #
707022453271
Country of Origin
United States

Dimensions

Width
9-6/7 in
Height
16-1/2 in

Details

Sign Material
Steel
Sign Background Color
Silver

Description

Perfex Frame with Sanitize Hands Here graphic sign for use with Dispenser Stand model 641508 only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.