Pet Waste Plastic Bags With Tie-Handles, Green, 400 Bags/Roll

  • Mfr # 695798

  • Zoro # G408620548


product price:  $17.35
/ea

Key Features

Width
7-1/4 in
Height
15-1/4 in
Color
Green
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695798
Zoro #
G408620548
UPC #
707022449137
Country of Origin
China

Dimensions

Width
7-1/4 in
Height
15-1/4 in

Details

Color
Green
Material
Plastic

Description

For use with Global Industrial Pet Waste Dispenser Stations, providing a quick and convenient way for pet owners to clean up after their dogs and keep parks, backyards and other outdoor areas clean. The convenient tie handles allow for quick and easy clean up. Bag Dimensions: 7-1/4W x 15-1/4H. 400 bags per roll, 1 roll included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.