Zoro Homepage

Picnic Table, Black, Expanded Metal, ADA Compliant, 8 ft L

  • Mfr # 695289BK

  • Zoro # G311864770


product price: $1,217.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tabletop Structural Material
Expanded Metal
Overall Length
8 ft
Overall Width
60 in
Overall Height
29-1/2 in
Depth
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695289BK
Zoro #
G311864770
UPC #
707022033510
Country of Origin
China

Dimensions

Overall Length
8 ft
Overall Width
60 in
Overall Height
29-1/2 in
Depth
96 in

Details

Tabletop Structural Material
Expanded Metal
Tabletop Color
Black
Item
Picnic Table
Assembly
Unassembled

Description

96in ADA Expanded Metal Picnic Table, Black - 695289BK. These picnic tables pass ADA compliance and feature two 72inL benches with a 96inL tabletop to accept wheelchair seating arrangements on either side of the table. Handicap Accessible tables are made using 13 gauge expanded metal mesh with a thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Tabletop features an opening to accept an umbrella pole of up to 1-1/2in diameter. ADA tables include 24in of clearance on either tableside and are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Overall Dimensions: 96inL x 60inW x 30inH. Tabletop Dimensions: 96inL x 30inW x 30inH. Seat Dimensions: 72inL x 11-1/2inW x 16-1/2inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.