Zoro Homepage

Picnic Table, Red, Expanded Metal, ADA Compliant, 8 ft L

  • Mfr # 695289RD

  • Zoro # G411864977


product price: $1,217.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Tabletop Structural Material
Expanded Metal
Overall Length
8 ft
Overall Width
60 in
Overall Height
29-1/2 in
Depth
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695289RD
Zoro #
G411864977
UPC #
707022035248
Country of Origin
China

Dimensions

Overall Length
8 ft
Overall Width
60 in
Overall Height
29-1/2 in
Depth
96 in

Details

Tabletop Structural Material
Expanded Metal
Tabletop Color
Red
Item
Picnic Table
Assembly
Unassembled

Description

ADA compliant picnic table. Table has 24in of clearance on either tableside. Thermoplastic coating resists fading, mold and vandalism. Provide accessibility to your outdoor grounds with the Global Industrial™ 8ft ADA Outdoor Red Steel Picnic Table. This commercial outdoor picnic tables passes ADA compliance and features two 72inL benches with a 96inL tabletop to accept wheelchair seating arrangements on either side of the table. The handicap-accessible table is made using 11-gauge expanded metal mesh with a thermoplastic coating on benches and tabletop. Its protective coating creates a smooth, high-gloss surface that stays cool-to-the-touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and is made to ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc-rich powder coat finish for rust-prevention and resilience against the elements. The additional zinc-rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Expanded metal material ensures the table is able to retain structural integrity throughout use. Tabletop features an opening to accept an umbrella pole of up to 1-1/2in diameter. ADA table includes 24in of clearance on either tableside and is ideal for high-traffic seating areas in parks, campuses, snack bars and more. 7-Year Limited Warranty. Overall Dimensions: 96inL x 60inW x 30inH. Tabletop Dimensions: 96inL x 30inW x 30inH. Seat Dimensions: 72inL x 11-1/2inW x 16-1/2inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.