Zoro Homepage

Pivot Mobile Blueprint Storage Rack

  • Mfr # 240169

  • Zoro # G108662992


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
46 to 65 in
Material
Steel
Overall Depth
29 to 46
Width
26-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240169
Zoro #
G108662992
UPC #
707022015240
Country of Origin
China

Dimensions

Height
46 to 65 in
Overall Depth
29 to 46
Width
26-1/2 in

Details

Color
White
Material
Steel
Includes
12- Pivot Hangers

Description

This model permits clamps to pivot for viewing and access. Each binder holds up to 100 sheets. The exclusive suspension system allows clamps to be slipped in and out of storage rack easily. Constructed of durable anodized aluminum with a rugged Sand baked enamel finish. Includes 12 pivot brackets, and each rack accepts 12 clampssold separately. Mobile unit includes four 3 swivel casters, 2 rear locking. Accepts print sizes up to 60L x 42W.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.