Zoro Homepage

Plain Inventory Control Cone, 10 Diameter x 5H, Black

  • Mfr # 412419

  • Zoro # G108641249


product price: $9.19
/ea
Sold in multiples of 5 for $45.95

Key Features

Pallet Rack Accessory Item
Plain Cone
Overall Width
10 in
Overall Height
5 in
Color
Black
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412419
Zoro #
G108641249
UPC #
707022406086
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
5 in
Length
10 in

Details

Pallet Rack Accessory Item
Plain Cone
Color
Black
Material
Polypropylene

Description

This 3-sided shape allows high visibility from all angles. Units are ideal for color coded organization and inventory management. Durable polypropylene construction. Dimensions are 5H x 10W x 10L. 6 panel width.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.