Zoro Homepage

Plastic, 26 in L, 17 in W, 37 in H

  • Mfr # 800269

  • Zoro # G108611365


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Overall Length
26 in
Overall Width
17 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800269
Zoro #
G108611365
UPC #
707022328876
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37 in
Overall Length
26 in
Overall Width
17 in

Details

Material
Plastic
Color
Black
Type
General Purpose Cart

Description

This cart can serve as anything from an office supplies cart to a bulk materials mover, but it really shines as a food and beverage cart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.