Plastic, 33-2/5 in L, 23 in W, 24-1/2 in H

  • Mfr # 800311GY

  • Zoro # G908591522


product price:  $291.59
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
24-1/2 in
Overall Length
33-2/5 in
Overall Width
23 in
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800311GY
Zoro #
G908591522
UPC #
707022406796
Country of Origin
China

Dimensions

Overall Height
24-1/2 in
Overall Length
33-2/5 in
Overall Width
23 in

Details

Material
Plastic
Color
Gray
Assembled/Unassembled
Assembled

Description

6 Bushel/500lbs. Cap. Resists water, oils, grease, solvents and many other chemicals. Heavy-Duty bulk box truck easily assists in transporting any variety of bulky material or trash. Seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. Step-wall design offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. 2 swivel, 2 rigid TPR-rubber casters for smooth rolling mounted directly to base with molded in caster mount for seamless truck body. TPR rubber is a wheel tread comprised of rubber and plastic, precision molded and mechanically bonded to a polyolefin core. These exceptional casters provide smooth cushioned non marking performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.