Zoro Homepage

Plastic, 36 in L, 20 in W, 37 in H

  • Mfr # 800273

  • Zoro # G308591733


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Overall Length
36 in
Overall Width
20 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800273
Zoro #
G308591733
UPC #
707022328913
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37 in
Overall Length
36 in
Overall Width
20 in

Details

Material
Plastic
Color
Black
Type
General Purpose Cart

Description

This practical rolling cart measures 37 high and features a 36W x 20D shelf with 22.75 clearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.