Zoro Homepage

Plastic, 36 in L, 24 in W, 2-1/2 in H

  • Mfr # 800338

  • Zoro # G511937403


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2-1/2 in
Overall Length
36 in
Overall Width
24 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800338
Zoro #
G511937403
UPC #
707022359160
Country of Origin
China

Dimensions

Overall Height
2-1/2 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Plastic
Color
Black

Description

Optional 2-3/4in Deep Tray Shelf. 44in x 25-1/2in For Plastic Service Cart. Color Finish: Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.