Plastic, 44 in L, 25-1/2 in W, 32-1/2 in H

  • Mfr # 800297

  • Zoro # G408611324


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800297
Zoro #
G408611324
UPC #
707022352864
Country of Origin
China

Dimensions

Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in

Details

Material
Plastic
Color
Gray
Type
General Purpose Cart
Assembled/Unassembled
Unassembled

Description

This high quality cart is virtually maintenance free and perfect for industrial, commercial, medical, or food service applications. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features 2-5/8 deep, leak-proof shelf trays with 2 swivel and 2 rigid non-marking 5 rubber casters. Comfort grip push handle for effortless steering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.