
Plastic, 44 in L, 25-1/2 in W, 32-1/2 in H
Mfr # 800334
Zoro # G008611366
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800334
Zoro #
G008611366
UPC #
707022359122
Country of Origin
China
Dimensions
Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in
Details
Material
Plastic
Color
Black
Type
General Purpose Cart
Assembled/Unassembled
Unassembled
Description
Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features 2-5/8 deep, leak-proof shelf trays with 2 swivel and 2 rigid non-marking 5 rubber casters. Comfort grip push handle for effortless steering.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.